missing translation for 'onlineSavingsMsg'
Learn More

StatLab™ Specimen Transport Bags

Catalog No. STLBGT1517
Change view
Click to view available options
Dimensions (L x W):
6 x 9 in.
8 x 10 in.
12 x 15 in.
15 x 17 in.
Includes:
Tear Zone
Tear Zone, Document Pouch
Tear Zone, Tear Zone Pad
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
STLBGT1517 15 x 17 in. Tear Zone
STLBGT0609 6 x 9 in. Tear Zone
STBGT0609WP 6 x 9 in. Tear Zone, Tear Zone Pad
STLBGT0609D 6 x 9 in. Tear Zone, Document Pouch
STLBGT0810 8 x 10 in. Tear Zone
BGT0810WP1K 8 x 10 in. Tear Zone, Tear Zone Pad
STLBGT1215 12 x 15 in. Tear Zone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. STLBGT1517 Supplier StatLab™ Supplier No. BGT1517

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ready-to-use Specimen Transport Bag.

  • Pocket allows for segregation of paperwork

Specifications

Autoclavable Not Autoclavable
Closure Type Closing Tab
Color Transparent
Disposable Single-use
Includes Tear Zone
Material LDPE
Sterility Non-sterile
Latex Free Yes
Quantity 500 Bags/Cs.
Thickness (English) 1.8 mil
Dimensions (L x W) 15 x 17 in.
Length (English) 15 in.
Width (English) 17 in.
Product Type Specimen Transport Bag
Length (Metric) 38.1 cm
Width (Metric) 43.2 cm
Thickness (Metric) 45.7 μm
Show More Show Less