missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Specific Gravity/Baume Hydrometers

Catalog No. 11550C
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
For Use With (Equipment):
175mL Borosilicate Glass cylinder
300mL Borosilicate Glass cylinder
600mL Borosilicate Glass cylinder
Specific Gravity Range:
0.7 to 2
0.700 to 2.000
0.800 to 0.900
0.900 to 1.000
1 to 2
1.000 to 1.220
1.000 to 1.225
1.000 to 2.000
1.200 to 1.400
1.200 to 1.420
1.400 to 1.600
1.400 to 1.620
1.600 to 1.820
Volume (Metric):
140 mL
250 mL
515 mL
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance For Use With (Equipment) Specific Gravity Range Volume (Metric)
11550C 3-point Cert, NIST, ASTM E100, E126 600mL Borosilicate Glass cylinder 0.700 to 2.000 515 mL
11540B NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.200 to 1.420 250 mL
11542D NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.000 to 2.000 140 mL
11542CC 3-point Cert, NIST, ASTM E100, E126 300mL Borosilicate Glass cylinder 1.400 to 1.600 140 mL
11540BC 3-point Cert, NIST, ASTM E100, E126 300mL Borosilicate Glass cylinder 1.200 to 1.420 250 mL
11540E NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.000 to 2.000 250 mL
11540EC 3-point Cert, NIST, ASTM E100, E126 300mL Borosilicate Glass cylinder 1.000 to 2.000 250 mL
11540A NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.000 to 1.220 250 mL
11540D NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.600 to 1.820 250 mL
11550 NIST, ASTM E100, ASTM E126 600mL Borosilicate Glass cylinder 0.7 to 2 515 mL
11540AC 3-point Cert, NIST, ASTM E100, E126 300mL Borosilicate Glass cylinder 1.000 to 1.220 250 mL
11542C NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.400 to 1.600 140 mL
11540CC 3-point Cert, NIST, ASTM E100, E126 300mL Borosilicate Glass cylinder 1.400 to 1.620 250 mL
11532B NIST, ASTM E100, ASTM E126 175mL Borosilicate Glass cylinder 0.800 to 0.900 140 mL
11532BC 3-point Cert, NIST, ASTM E100, E126 175mL Borosilicate Glass cylinder 0.800 to 0.900 140 mL
11542B NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.200 to 1.400 140 mL
11542DC 3-point Cert, NIST, ASTM E100, E126 300mL Borosilicate Glass cylinder 1 to 2 140 mL
11532CC 3-point Cert, NIST, ASTM E100, E126 175mL Borosilicate Glass cylinder 0.900 to 1.000 140 mL
11532C NIST, ASTM E100, ASTM E126 175mL Borosilicate Glass cylinder 0.900 to 1.000 140 mL
11540C NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.400 to 1.620 250 mL
11542AC 3-point Cert, NIST, ASTM E100, E126 300mL Borosilicate Glass cylinder 1.000 to 1.225 140 mL
11542A NIST, ASTM E100, ASTM E126 300mL Borosilicate Glass cylinder 1.000 to 1.225 140 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 11550C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Specific Gravity/Baume Hydrometers are calibrated according to ASTM™ E 126 specifications.

  • Permanently marked with individual serial numbers

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

Certificate of Accuracy and Compliance provided to indicate calibration against standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications

Specifications

Type Specific Gravity Hydrometer
Increments 0.01
Certifications/Compliance 3-point Cert, NIST, ASTM E100, E126
Length (Metric) 330 mm
For Use With (Equipment) 600mL Borosilicate Glass cylinder
Material Soda Lime Glass
For Use With (Application) Measure the specific gravity of liquids heavier than Water
Specific Gravity Range 0.700 to 2.000
Volume (Metric) 515 mL