missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Specialty Glass Column
Description
- Overall Length: 280 mm
Specifications
Specifications
| Length (Metric) | 200 mm |
| Material | Glass |
| Diameter (Metric) Outer | 9 mm |
| Description | Drying Column with Reservoir |
| Quantity | 1 Ea. |
| For Use With (Application) | US EPA Protocol |
| Type | Specialty Column |
| Diameter (Metric) Inner | 7 mm |