missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Specialty Glass Column

Catalog No. 111016102
Change view
Click to view available options
Length (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111016102 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111016102 Supplier MilliporeSigma™ Supelco™ Supplier No. 64760U

Fill with appropriate adsorbents when cleaning or drying environmental samples for pesticide or priority pollutant analyses, as described in US EPA Protocol

Specifications

Length (Metric) 300 mm
Material Glass
Diameter (Metric) Outer 25 mm
Includes PTFE Stopcock
Description Overall Length: 415 mm
Quantity 1 Ea.
For Use With (Application) Pesticide or Priority Pollutant Analyses, US EPA Protocol
Type Specialty Column
Diameter (Metric) Inner 22 mm