missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Speci-Freez™ Insulated Shipper

Catalog No. 19075384C
Change view
Click to view available options
Type:
Insulated Shipper Kit
Quantity:
4/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
19075384C Insulated Shipper Kit 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19075384C
Only null left

Includes

Infectious Substance and Dry Ice Super Labels

Designed for use with the Infecon™ 2000, 2050 and 3000 shippers

 

  • For shipping infectious substances or diagnostic specimens that need to be shipped on dry ice
  • Durable, lightweight
  • Holds approximately 22 lb. (10kg) of dry ice, keeping contents frozen for up to 76 hours
  • Category A shipper
  • Meets 49 CFR regulations for both air and ground shipments
  • Meets ICAO/IATA packaging instruction 602 and 650

 

Specifications

Quantity 4/Cs.
Includes Category A substance stickers
Applications For shipping infectious substances or diagnostic specimens that need to be shipped on dry ice
Type Insulated Shipper Kit
Dimensions (L x W x H) Exterior 15.5 x 14 x 12.5 in.
Dimensions (D x W x H) Interior 12.5 x 10.25 x 8 in.