missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC HandySorb™ Mop System and Supplies
Description
- Keep hands out of the mess with the No-Touch Universal Pads and Pillows that clean up a variety of fluids
- Increase reach – handle extends to 6 feet
- Patented quick-release operation makes disposal of used pads simple and keeps hands clean.
Specifications
Specifications
| Product Type | Mop, Absorbent Pads |
| Color | Gray |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Height (English) | 3 ft. |
| Width (English) | 19 in. |
| Quantity | 3 |
| Includes | HandySorb Mop Head, Handle, 3 No-Touch Universal Pads |
| For Use With (Application) | HandySorb Mop |
| Material | Polypropylene |