missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Allwik™ Drip Pans

Catalog No. 19819438
Change view
Click to view available options
Capacity (English):
24 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19819438 24 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19819438 Supplier Brady™ Supplier No. DPA24

Durable and low-profile

  • Pan and universal fill captures up to 2.84L (0.75 gal.) of any liquid
  • Wide base prevents tipping
  • Made from polyethylene
  • Dimensions: 25.4 × 25.4cm (10 × 10 in.)
  • Absorbency: 90.85L (24 gal.)/bale
  • Single use

Specifications

Certifications/Compliance RoHS
Capacity (English) 24 gal.
Capacity (Metric) 90.72 L
Material Polyethylene
Type Drip Pan
For Use With (Application) Overspray leaks and drips, drums liquid storage