missing translation for 'onlineSavingsMsg'
Learn More

SPC™ Allwik™ 95-Gallon Overpack Spill Kit

Catalog No. 1981955
Change view
Click to view available options
Capacity (English):
95 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
1981955 95 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1981955 Supplier Brady Worldwide Inc Supplier No. SKA95

Includes

Contents packed in high-quality, screw-topped overpack drum

  • 110 19 x 15 in. (48.3 x 38.1cm) pads
  • Twelve 4 ft. x 3 in. (1.2m x 7.6cm) socks
  • Eight 12 ft. x 3 in. (3.7m x 7.6cm) socks
  • Eight 19 x 17 in. (48.3 x 43.2cm) pillows
  • One pair nitrile gloves
  • Ten disposal bags
  • One pair goggles
  • Emergency Response Handbook

Designed for larger spills of any type of materials

Order Info

Weight: 107 lb. (48.5kg).

Compliance

Meets UN and DOT specifications.

Specifications

Capacity (English) Sorbing 75 gal.
Capacity (Metric) Sorbing 283.9 L
Certifications/Compliance UN
Capacity (English) 95 gal.
Capacity (Metric) 359.6 L
Type Overpack Spill Kit
Includes (100) 19 x 15 in. pads, (12) 4 ft. x 3 in. socks, (8) 12 ft. x 3 in. socks, (8) 19 x 17 in. pillows, 1 pair nitrile gloves, 10 disposal bags, 1 pair goggles, emergency response handbook
Weight (English) 107 lb.
Weight (Metric) 48.5 kg