missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Spatula, Stainless Steel, Flat And Spoon Ends
Description
- Stainless steel spatulas.
- One flat end and one spoon end.
- Available in three sizes
Specifications
Specifications
| Product Type | Spatula |
| Length (English) | 8 in. |
| Material | Stainless Steel |
| Length (Metric) | 20.3 cm |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Flat Spatula End, Spoon End |