missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Spare Evaporation Beaker Flask, 4000 mL

Catalog No. 05405076
Change view
Click to view available options
Volume (Metric):
4000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05405076 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05405076 Supplier BUCHI Supplier No. 11065689

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bayonet-type beaker flask for evaporation has a pear shape, and a capacity of 4000 mL.

  • Includes 1 beaker flask
  • Can be used within the temperature range -40° to 100°C
  • Bayonet-type
  • Pear shape

Specifications

Description Bayonet-type
Material Borosilicate Glass (3.3)
Type Evaporating Flask
For Use With (Application) Bulky/Viscous Samples
For Use With (Equipment) Beaker Fastener and Coupling Piece; R-300, R-210, R-215
Shape Pear
Standard Taper Joint Number Center 24/40
Temperature (Metric) Range -40°C to +100°C
Volume (Metric) 4000 mL
Diameter (Metric) 110 mm