missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Hotpack™ SpaceSaver™ Vertical Stacked Glassware Washer
Description
- Designed for space constrained environments, these systems support high throughput glassware washing without sacrificing performance.
- Up to four loading levels are arranged across two independently controlled chambers, each equipped with two open racks and configurable to meet specific laboratory requirements.
- Independent chamber control allows simultaneous processing of different loads while optimizing water and energy use.
- Delivers effective microbial reduction at 86°C while achieving required A0 values, ensuring compliance without excessive thermal exposure.
- Consumes up to 6% less energy compared to systems operating above 90°C, helping lower operating costs without sacrificing results.
- Reduced water consumption without compromising performance – 12 L per Eco Cycle, 16 L per sanitization cycle.
- Reduces thermal stress on glassware and components with lower temperature sanitization.
- Optimized cleaning system combines precision-controlled processes, efficient spray arm design, and advanced hydraulics to deliver consistent, repeatable outcomes.
- 304 stainless steel exterior casing ensures corrosion protection and long life.
- 3 lockable casters allow easy, controlled mobility of unit.
- Provides a footprint up to 33% smaller than comparable washers.
- ISO 15883-compliant sanitization.
- Supports a wide range of labware including flasks, beakers, bottles, test tubes, and Petri dishes, with spindle-ready options for narrow-neck items.
- Spindle rack ready models accommodate direct injection spindle racks (sold separately) for thorough cleaning inside narrow-neck glassware.
- DI rinse models ensure a spotless finish; easily connect to fixed or portable DI water systems (Optional pump available for DI water sources with less than 18psi).
- Stainless steel baskets, insert racks and accessories sold separately to maximize space, improve efficiency, and protect specialty glassware.
Specifications
Specifications
| Display | Digital |
| Material | Stainless Steel (304) |
| Product Type | Laboratory Glassware Washer |
| Volume (English) | 12 cu.ft. |
| Volume (Metric) | 340 L |
| Wash Cycles | 9 |
| Water Consumption | 12 L Eco Cycle, 16 L Sanitization Cycle |
| Color | Gray |
| Style | DI Water Rinse, Bottom and Top Spindle Rack Ready |
| Certifications/Compliance | UL61010-1, CSA 22.2 61010-1 |
| Show More |