missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Space Saver Storage Racks

Numéro de catalogue. 111010362
Change view
Click to view available options
For Use With (Equipment):
Vials (Ø: 11-12 mm)
Vials (Ø: 15-16 mm)
Vials (Ø: 17 mm)
Vials (Ø: 29 mm)
Positions:
48
50
90
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. For Use With (Equipment) Positions
111010362 Vials (Ø: 17 mm) 90
111020855 Vials (Ø: 11-12 mm) 50
111016152 Vials (Ø: 15-16 mm) 48
111020835 Vials (Ø: 29 mm) 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 111010362 Fournisseur MilliporeSigma™ Supelco™ Code fournisseur 23202
Il en reste null

Economical and convenient storage for samples in screw cap or crimp seal vials. Can be stacked when empty or full, autoclavable at 120°C.

Spécifications

Autoclavable Autoclavable
Color Red
Material Polypropylene
Positions 90
Stackable Yes
For Use With (Equipment) Vials (Ø: 17 mm)
No. per Pack 5
Size 7 mL
Dimensions (L x W x H) 320 x 170 x 30 mm
Diameter (Metric) Opening 17.1 mm
Diameter (Metric) Well 17.1 mm
Product Type Vial Rack
Afficher plus de résultats Afficher moins de résultats

WHEATON is a registered trademark of Wheaton Industries, Inc.