missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Coaxial Insert for NMR Sample Tubes
Determines magnetic susceptibility and other general applications. Bel-Art SP Scienceware™ Coaxial Insert for NMR Sample Tubes is constructed from Pyrex™ glass making it ideal for variable temperature studies.
$135.82 - $135.82
Specifications
| Material | Borosilicate Glass |
|---|---|
| Product Type | NMR Tube Insert |
| Diameter (Metric) Outer | 2 mm |
| Includes | Outer tube cap and inner tube with cap. |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
16-800-195
|
Bel-Art™
660000095 |
50 mm |
Each for $135.82
|
|
|||||
Description
- Upper section of each insert fits snugly into Wilmad's 5 mm OD Thin Walled Precision NMR Tubes
- Stem is held straight within 0.013 mm
- Outer tube must be ordered separately based on magnetic field strength
Specifications
| Borosilicate Glass | |
| NMR Tube Insert | |
| 2 mm | |
| Outer tube cap and inner tube with cap. |