missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Vibrasorb™ Premium Vibration Damping Mounts

Catalog No. p-4892123
Change view
Click to view available options
Width (English):
35 x 35 x 7.6 cm
45 x 56 x 7.6 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22167999 45 x 56 x 7.6 cm
146763 35 x 35 x 7.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22167999 Supplier Bel-Art™ Supplier No. H183860000
Only null left

Protects electromechanical and optical equipment from exposure to vibration. Premium vibration damping mounts facilitates optimal equipment use.

Protects electromechanical and optical equipment from exposure to vibration. Bel Art™ SP Scienceware™ Vibrasorb™ Premium Vibration Damping Mounts facilitates optimal equipment use.

  • Polished surface resists scratches and chemical attack 6.4cm (2½ in.) thick platforms
  • Molded of dense black & white terrazzo
  • Four Vibro-Absorber™ cushions with neoprene feet support up to 16kg (35 lb)
  • Larger size will absorb vibrations down to 13 Hz with a 16kg (35lb) load; smaller size will absorb vibrations down to 16 Hz. with a 16kg (35lb) load
  • With lighter loads, the minimum frequency of damping for both sizes will increase to a value between 16 Hz. and 25 Hz
  • Shipping weights: large 39kg (87lb), small 19kg (42lb)

Specifications

Product Type Vibration Damping Mount
Color Gray
Autoclavable Not Autoclavable
Width (English) 45 x 56 x 7.6 cm
Width (Metric) 35 cm
Material Terrazo