missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Long Handle Sampling Spoons

Catalog No. 22261544
Change view
Click to view available options
Capacity (Metric):
1.25, 2.46, 4.93, 14.70 mL
2.46 mL
4.93 mL
14.79 mL
Dimensions (L x W):
7 in. (17.78 cm)
7 x 1 in. (17.78 x 2.5 cm)
7 x 1.2 in. (17.78 x 3 cm)
7 x 1.56 in. (17.78 x 4 cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W)
22261544 1.25, 2.46, 4.93, 14.70 mL 7 in. (17.78 cm)
22261543 14.79 mL 7 x 1.56 in. (17.78 x 4 cm)
22261541 2.46 mL 7 x 1 in. (17.78 x 2.5 cm)
22261542 4.93 mL 7 x 1.2 in. (17.78 x 3 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22261544 Supplier Bel-Art™ Supplier No. F367270000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to gather small amounts of sample material, especially in hard to reach containers.

  • Long handle reaches into jars, bottles and other confined areas
  • Minimizes the potential of personal contact with sampled material
  • FDA grade polypropylene plastic, safe for food, drug and cosmetic use

Specifications

Quantity 12/Pk.
Description Assortment: 3 of each size (0.25, 0.5, 1, 3 tsp.)
Capacity (Metric) 1.25, 2.46, 4.93, 14.70 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Spoon
For Use With (Application) Designed to gather small amounts of sample material from jars and bottles, minimize the potential of personal contact with sampled materials
Length (English) 7 in.
Dimensions (L x W) 7 in. (17.78 cm)
Includes Assortment: 3 of each size (0.25, 0.5, 1, 3 tsp.)
Length (English) Handle 7 in.
Length (Metric) Handle 18 cm
Material Polypropylene (FDA Grade)
Handle Type Long
Length (Metric) 17.78 cm
Sterility Non-sterile
Autoclavable Autoclavable
Shape Spoon
Show More Show Less