missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Tape for Protective Labeling Tape System
Tape for use with Bel-Art™ Protective Labeling Tape System (cat. no. 1186750)
Supplier: Bel-Art™ F134910150
Description
- Clear tape protects labels from the freezer, autoclave, acids, alkalis and organic solvents.
- Test results prove the tape remains securely affixed with no discoloration after being autoclaved for 40 minutes at 125°C (258°F), as well as after one week in liquid nitrogen at -196°C (-321°F).
- All tape sizes are 1 mil (0.001 in.) thick with 1 mil (0.001 in.) of acrylic adhesive.
- Clear, polypropylene tape has high resistance to chemicals and moisture; provides great versatility for heavy-duty lab use
Chemical Identifiers
| Autoclavable | |
| Clear | |
| Tape | |
| Ink Jet | |
| 1 mil | |
| 32.9 m |
| Acrylic | |
| Semi-gloss | |
| Polypropylene | |
| Non-sterile | |
| 36 yd. |
Specifications
| Autoclavable | |
| Clear | |
| Semi-gloss | |
| Polypropylene | |
| Ink Jet | |
| Non-sterile | |
| 2/Pk. | |
| 1 mil | |
| 36 yd. | |
| 1.5 in. |
| Acrylic | |
| Consignment | |
| Tape | |
| Top | |
| Protective Lab Labeling Tape | |
| Heavy duty lab use | |
| 1.5 in. | |
| 32.9 m x 38 mm | |
| 32.9 m | |
| 38 mm |