missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Straight Tubing Connectors, Barbed Fittings
These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.).
$129.50 - $230.40
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Polypropylene |
| Shape | Straight |
| Includes | Straight connector |
| Color | White |
| Catalog Number | Mfr. No. | Diameter (English) Inner | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Inner | Price | Quantity | |||||
|
22-384-925
|
Bel-Art™
H195090000 |
0.375 in. |
Pack of 12 Each for $230.40
|
|
|||||
|
22-384891
|
Bel-Art™
H195030000 |
0.125 in. |
Pack of 12 Each for $129.50
|
|
|||||
|
22-384909
|
Bel-Art™
H195070000 |
0.1875 in. |
Pack of 12 Each for $226.00
|
|
|||||
|
22-384917
|
Bel-Art™
H195080000 |
0.25 in. |
Pack of 12 Each for $174.13
|
|
|||||
|
22384933
|
Bel-Art™
H195100000 |
0.5 in. |
Pack of 12 Each for $202.63
|
|
|||||
Description
- Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable
Specifications
| Autoclavable | |
| Straight | |
| White |
| Polypropylene | |
| Straight connector | |
| Barbed Fitting |