missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Stopcocks

Catalog No. 22261483
Change view
Click to view available options
Type:
2-way Stopcock
3-way Stopcock
Plug Bore:
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Plug Bore
22261483 3-way Stopcock 4 mm
22088344 2-way Stopcock 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22261483 Supplier Bel-Art™ Supplier No. F308950000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With a removable, leak-proof plug made of chemical-resistant, non-stick PTFE with barbed tubulations that accept 0.25 in. 0.375 in. I.D. tubing

  • Instant cut-off control
  • Pressure rating is 240kPa (35 psi)
  • Steam autoclavable at 121°C (250°F)
  • Three-way model allows connection of any two or all three arms

Specifications

Type 3-way Stopcock
Plug Bore 4 mm
Material Polypropylene
Autoclavable Autoclavable
Pressure 35 psi
Fits Tubing ID 6.4 to 7.9 mm
For Use With (Application) Tubing
For Use With (Equipment) Tubing
Includes Serrated tubulations
Plug Material PTFE
Outlet Port Tubulated
Connectors Barbed
Show More Show Less