missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Stopcocks
Description
- Instant cut-off control
- Pressure rating is 240kPa (35 psi)
- Steam autoclavable at 121°C (250°F)
- Three-way model allows connection of any two or all three arms
Specifications
Specifications
| Type | 2-way Stopcock |
| Plug Bore | 4 mm |
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Pressure | 35 psi |
| Fits Tubing ID | 6.4 to 7.9 mm |
| For Use With (Application) | Tubing |
| For Use With (Equipment) | Tubing |
| Includes | Serrated tubulations |
| Plug Material | PTFE |
| Show More |