missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Economy Sample Spoons
For retrieving small, specific volume of powdered or liquid samples
$105.47 - $105.47
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Shape | Flat Bottom |
| Sterility | Sterile |
| Color | White |
| Certifications/Compliance | FDA |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
03-990-235
|
Bel-Art™
F367400310 |
5 mL |
Case of 10 Each for $105.47
|
|
|||||
Description
- Made from high-impact polystyrene, FDA grade and sterilized by gamma irradiation
- Comes with flat bottom shape to allow use as weighing boat
- Available in white color
- Available in individual packs for one time use
- Includes certificate of processing for sterilization
Specifications
| Not Autoclavable | |
| Sterile | |
| FDA | |
| Spoon | |
| Certificate of processing for sterilization |
| Flat Bottom | |
| White | |
| Single-use | |
| Ideal for retrieving small, specific volume samples of powders or liquids, provides durability and stiffness when sampling packed powders | |
| Polystyrene |