missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Spinbar™ Saturn Magnetic Stir Bars

Catalog No. 03421143
Change view
Click to view available options
Length (Metric):
40 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03421143 50 mm
03421142 40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03421143 Supplier Fisherbrand™ Supplier No. 371165003

Magnetic Stir Bars with FDA-grade PTFE coating

  • FDA-grade PTFE coating
  • A large sphere at the center of the bar lifts the ends while spinning and to reduce the surface contact area, allowing the bar to spin with decreased drag, much as a pivot ring would
  • Steam-sterilizable at 121°C (250°F)
  • For use in round or flat-bottom containers

Specifications

Material Magnetic Alloy
Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 50 mm
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 50 mm
Shape Sphere, Cylinder
Quantity 20
Certifications/Compliance FDA
Length (English) 1.96 in.
Description Spherical center with straight, cylindrical wings
For Use With (Equipment) Flat or round-bottom vessels
Show More Show Less

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.