missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Space-Saver Desiccator

Catalog No. 22261909
Change view
Click to view available options
Volume (English):
0.09 cu. ft.
0.20 cu. ft.
0.31 cu. ft.
Max. Clearance Above Plate:
12.1 cm
15.7 cm
19.7 cm
Diameter (Metric) Inner:
14.9 cm
19.7 cm
24 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Max. Clearance Above Plate Diameter (Metric) Inner
22261909 0.31 cu. ft. 19.7 cm 24 cm
10987059 0.20 cu. ft. 15.7 cm 19.7 cm
16800552 0.09 cu. ft. 12.1 cm 14.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22261909 Supplier Bel Art™ Supplier No. F420320000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For dry storage and protection of moisture-sensitive products.

  • Strong and shatterproof with extra heavy walls
  • Flat dome, clear polycarbonate top maximizes interior clearances and provides greater interior volume
  • Large ribbed knob for easy lifting of top
  • Includes 0.32cm (0.125 in.) thick perforated plate
  • Disposable or reusable desiccant can be placed on or under perforated plate
  • Neoprene O-ring ensures tight seal to 0°C without need for grease
  • White polypropylene bottom supports incandescent crucibles on High Heat Minerit HD Ceramic Desiccator Plates

Specifications

Color Clear with White
Cabinet Style Top Loading
Material Polypropylene, Polycarbonate
Product Type Desiccator
For Use With (Application) Use with disposable or reusable desiccant, offers maximum interior clearances for more or larger contents without further crowding the benchtop, used to preserve thin-layer chromatography plates, dried materials
Max. Clearance Above Plate 19.7 cm
Volume (English) 0.31 cu. ft.
Height (English) 12.25 in.
Height (Metric) 31.1 cm
Diameter (English) Inner 9.43 in.
Diameter (English) Outer 10.75 in.
Diameter (Metric) Inner 24 cm
Diameter (Metric) Outer 27.3 cm
Show More Show Less