missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scrapers, Hard High-Density Polyethylene
Smooth, chemical-resistant scrapers useful for removing residues from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas
Supplier: Bel-Art™ F368310000
Description
- Molded from HDPE plastic
- Blade tapers from 9.5 mm (0.375 in.) down to a chisel edge
- Upper end extends into a hexagonal shank 35 mm (1.375 in.) wide
Chemical Identifiers
| Smooth Scraper | |
| Not Autoclavable | |
| Red | |
| HDPE |
Specifications
| Smooth Scraper | |
| Not Autoclavable | |
| 36 in. | |
| HDPE |
| Non-sterile | |
| Red | |
| 91 cm |