missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Round Lead Ring Flask Weights with Vikem™ Vinyl Coating

Catalog No. S31719A
Change view
Click to view available options
Diameter (English) Inner:
1.69 in.
Diameter (English) Outer:
2.9 in.
Weight (English):
0.15 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Weight (English)
S31719A 1.69 in. 2.9 in. 0.15 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S31719A Supplier Bel Art™ Supplier No. F183070005E
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protects and stabilizes expensive glassware. Round Lead Ring Flask Weights with Vikem™ Vinyl Coating reduces floating, breakage and chemical spills.

  • Stabilize glassware immersed in water baths; reduces floating, breakage and chemical spills
  • Bright red Vikem vinyl coating
  • Chemical-resistant
  • Will not scratch flasks

Specifications

Autoclavable Not Autoclavable
Color Red
Holds Flasks (125 to 500 mL)
Material Vinyl-coated Lead
Positions 1
Shape Ring
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Erlenmeyer-style straight-necked flasks
Length (Metric) 76 mm
Diameter (English) Inner 1.69 in.
Diameter (English) Outer 2.9 in.
Diameter (Metric) Outer 7.6 cm
Weight (English) 0.15 lb.
Weight (Metric) 237 g
Product Type Lead Ring Flask Weight
Diameter (Metric) Inner 4.3 cm
Shelves None
Height (Metric) 33 mm
Width (Metric) 76 mm
Show More Show Less