missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Colony Counter Replacement Pen Tips

Catalog No. 0791017
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
0791017 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0791017 Supplier Bel-Art™ Supplier No. H378620100
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement pen tips fit Scienceware Colony Counter Cat. No. 07910018.

  • The long life, black marker tips work on plastic or glass and are oil and water resistant

Specifications

Product Type Replacement Pen Tip
Display Type LCD
Color Black
Length (English) 1.8 in.
Length (Metric) 4.6 cm
Width (English) 0.75 in.
Width (Metric) 1.9cm
For Use With (Application) Accurate sample counting, perfect for Plastic and Glass surfaces
For Use With (Equipment) Scienceware™ Electronic Colony Counter, F378620002