missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ Quick Pressure Valve (QPV) 5mm OD NMR Sample Tubes

Catalog No. 16800335
Change view
Click to view available options
Length (Metric):
177.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16800335 177.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions
Catalog No. 16800335 Supplier Wilmad-LabGlass™ Supplier No. 663060575
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions

Includes

Glass tube, piston and vacuum adaptor

Low pressure/vacuum (LPV) tube ideal for anaerobic and gas-tight NMR experiments, and offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples

  • Robust sealing system allows pressure build-up inside the sample
  • Greaseless PTFE piston provides a 100% contamination-free seal
  • Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
  • Axial symmetric design guarantees application in spinning experiments

Specifications

Material Glass (Type 1, Class A)
Product Type High Precision NMR Sample Tube
Camber (Metric) 6 μm
Concentricity (Metric) 13 μm
Length (Metric) 177.8 mm
Description Medium Wall Precision Quick Pressure Valve NMR Sample Tube
Diameter (Metric) Outer 5 mm
Field Strength 300 MHz
Length (English) 7 in.
Model 524-QPV-7