missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ Rack and a Half
Extra-long wire test tube racks for high volume test tube work
$1886.28 - $1886.28
Specifications
| Product Type | Test Tube Rack |
|---|---|
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (13 to 16 mm) |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Positions | Array | Dimensions (L x W x H) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Positions | Array | Dimensions (L x W x H) | Price | Quantity | |||
|
22-036974
|
Bel-Art™
F187860770 |
180 | 9 x 20 | 38.6 x 18.3 x 6.4 cm |
Case of 12 Each for $1,886.28
|
|
|||
Description
- High quality epoxy-coated wire racks
- Epoxy coated steel wire is chemical and corrosion resistant
- Steam autoclavable at 121°C (250°F)
Specifications
| Test Tube Rack | |
| Blue | |
| Rectangular | |
| Yes, When Empty | |
| -223°C to +121°C |
| Autoclavable | |
| Tubes (13 to 16 mm) | |
| 3 Tiers | |
| Non-sterile | |
| 16 mm |