missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene, Vacuum Aspirator Bottle

Catalog No. p-9078031
Change view
Click to view available options
Capacity (Metric):
1.9 L
3.8 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1371725 3.8 L
1371724 1.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1371725 Supplier Bel-Art™ Supplier No. F199170002
Only null left

For effortless, continuous vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes.

  • When used with a vacuum source, allows aspiration from a pipet tip, Pasteur or serological pipet inserted into the collection tube
  • Chemical and corrosion-resistant polypropylene bottle and epoxy-coated steel frame
  • Compact design does not crowd workspace or fume hood
  • Included trap prevents fluid flow into the vacuum source
  • Suitable for use with dishes, plates, flasks and tubes
  • Bottle and cap are autoclavable at 121°C (250°F)
  • Uses flexible collection tubing (0.25 in. ID x 0.375 in. OD)

Specifications

Autoclavable Autoclavable
Capacity (English) 1 gal.
Capacity (Metric) 3.8 L
Closure Material Polypropylene
Closure Type Threaded
Color Blue (Translucent)
Disposable Reusable
For Use With (Application) For effortless, continuous vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes.
For Use With (Equipment) For dishes, plates, flasks and tubes
Includes Tubulations
Material Polypropylene
Mouth Style Wide
Neck Style Threaded
Product Type Vacuum Aspirator Bottle
Shape Cylindrical
Sterility Non-sterile
Show More Show Less