missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polypropylene Buret Clamps
Noncorrosive clamp provides a steady grip without obscuring graduations.
Supplier: Bel-Art™ F18204
Includes:
12.5 and 9.5mm bushings
Description
- Burets are easily inserted
- Concealed steel spring and rubber pads prevent slipping
- Center clamp tightens to a standard support rod
- Autoclavable
Specifications
| Autoclavable | |
| Single Burette Clamp | |
| Adapter to fit to narrower 0.37 in. rod, 0.49 and 0.37 in. bushing | |
| White | |
| 9.5 to 12.5 mm |
| 1 | |
| Polypropylene | |
| Standard Support Rod | |
| 2-Prong, 3-Prong |