missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Autoclavable Test Tube Racks

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

Supplier:  Bel Art™ F187460003

 View more versions of this product

Catalog No. 22288142

Only null left

Description

Description

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

  • Suitable for use inside and outside the water bath to meet the demands of daily lab use
  • Heavier than water so the rack remains stable when submerged, even when agitated
  • Store flat to save space, but assembles quickly and easily
  • Features grids with numbered and lettered rows for tube identification
  • Interlocking feet facilitate easy stacking
  • Sturdy polypropylene is steam autoclavable at 121°C (250°F)
  • Round racks fit into 1000mL beaker and include removable, snap-on handle for easy retrieval
  • Rectangular racks measure 24.6 x 10.4 x 6.4cm (9.7 x 4.1 x 2.5 in.) and feature end plates for labeling
Specifications

Chemical Identifiers

Autoclavable
Rectangular
Non-sterile
24.59 cm
4.09 in.
Tube Rack
10.4 cm
Polypropylene
Yes
9.68 x 4.09 x 2.51 in. (24.59 x 10.4 x 6.4 cm)
9.68 in.
2.51 in.
6.4 cm

Specifications

Autoclavable
Tubes (20 to 25 mm)
24
Yes
9.68 x 4.09 x 2.51 in. (24.59 x 10.4 x 6.4 cm)
9.68 in.
2.51 in.
Tube Rack
6.4 cm
10.4 cm
Red
Polypropylene
Rectangular
Non-sterile
24.59 cm
4.09 in.
25 mm
None
3 x 8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions