missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Autoclavable Test Tube Racks

Catalog No. 22288140
Change view
Click to view available options
Color:
Blue
Red
White
Positions:
21
24
40
60
90
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Positions
22288140 White 24
22269955 Blue 40
22269947 White 90
22288142 Red 24
22269951 Red 60
22269954 Blue 60
22269979 White 40
22269950 Red 90
22269948 White 60
22288143 Red 21
22269953 Blue 90
22288141 White 21
22288145 Blue 21
22269952 Red 40
03411764 Blue 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 22288140 Supplier Bel Art™ Supplier No. F187450003
Only null left

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

  • Suitable for use inside and outside the water bath to meet the demands of daily lab use
  • Heavier than water so the rack remains stable when submerged, even when agitated
  • Store flat to save space, but assembles quickly and easily
  • Features grids with numbered and lettered rows for tube identification
  • Interlocking feet facilitate easy stacking
  • Sturdy polypropylene is steam autoclavable at 121°C (250°F)
  • Round racks fit into 1000mL beaker and include removable, snap-on handle for easy retrieval
  • Rectangular racks measure 24.6 x 10.4 x 6.4cm (9.7 x 4.1 x 2.5 in.) and feature end plates for labeling

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (20 to 25 mm)
Material Polypropylene
Positions 24
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 9.68 x 4.09 x 2.51 in. (24.59 x 10.4 x 6.4 cm)
Length (Metric) 24.59 cm
Length (English) 9.68 in.
Width (English) 4.09 in.
Height (English) 2.51 in.
Diameter (Metric) Opening 25 mm
Product Type Tube Rack
Diameter (Metric) Inner 25 mm
Shelves 2 Tiers
Height (Metric) 6.4 cm
Array 3 x 8
Width (Metric) 10.4 cm
Show More Show Less