missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Plastic Ladles

Catalog No. p-8397025
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
Capacity (English):
1.7 oz.
8.5 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English)
22261565 50 mL 1.7 oz.
14100189 250 mL 8.5 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22261565 Supplier Bel-Art™ Supplier No. F367740000
Only null left

Safely sample and dispense corrosive liquids with these high-density polyethylene plastic ladles.

  • Molded from high-density polyethylene
  • Rigid bowl
  • Handle securely welded at an ergonomically efficient angle for comfort

Specifications

Product Type Ladle
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 1.7 oz.
Capacity (Metric) 50 mL
For Use With (Application) Long handled ladles keep hand away from contents for safer sampling
Length (English) Handle 9 in.
Length (Metric) Handle 23 cm