missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Plastic Ladles
Description
- Molded from high-density polyethylene
- Rigid bowl
- Handle securely welded at an ergonomically efficient angle for comfort
Specifications
Specifications
| Product Type | Ladle |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 8.5 oz. |
| Capacity (Metric) | 250 mL |
| Sterility | Non-sterile |
| Color | White |
| For Use With (Application) | Long handled ladles keep hand away from contents for safer sampling |
| Length (English) Handle | 9 in. |
| Length (Metric) Handle | 23 cm |