missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ HDPE, Jerry Can
Jerry can feature a large, smooth area for labeling and a leakproof spill cap.
Supplier: Bel-Art™ H109360000
Description
- High-density polyethylene (HDPE) jerricans feature a large, smooth area for labeling
- When not in use, the spout retracts into the threaded collar to conserve space
- Collar is sealed by a leakproof screw cap
- An extra hand grip on the bottom gives positive control when pouring
- Graduated in U.S. gallons and liters, they have extra headspace for expansion of contents
- The five gallon jerrican has a 2.5 cm (1 in.) I.D. pouring spout; other sizes have 1.9 cm (0.75 in.) I.D. spouts
- The 5 gallon jerrican has a 2.5 cm (1 in.) I.D. pouring spout; other sizes have 1.9cm (0.75 in.) I.D. spouts
Specifications
| Not Autoclavable | |
| 10 L | |
| Screw Cap | |
| 7.3 in. | |
| Liquid Storage | |
| 16.2 in. | |
| Spout | |
| Wide | |
| Square | |
| 10.1 in. |
| 2.6 gal. | |
| HDPE | |
| White | |
| 18 cm | |
| Liters, U.S. gal. | |
| 35.6 cm | |
| HDPE | |
| Jerry Can | |
| Non-sterile | |
| 25.4 cm |