missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ HDPE, Jerry Can

Catalog No. 11865131
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11865131 5 L
11865132 10 L
11865133 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11865131 Supplier Bel-Art™ Supplier No. H109350000
Get Up to $500 in Products with Purchase
View all promotions

Jerry can feature a large, smooth area for labeling and a leakproof spill cap.

  • High-density polyethylene (HDPE) jerricans feature a large, smooth area for labeling
  • When not in use, the spout retracts into the threaded collar to conserve space
  • Collar is sealed by a leakproof screw cap
  • An extra hand grip on the bottom gives positive control when pouring
  • Graduated in U.S. gallons and liters, they have extra headspace for expansion of contents
  • The five gallon jerrican has a 2.5 cm (1 in.) I.D. pouring spout; other sizes have 1.9 cm (0.75 in.) I.D. spouts
  • The 5 gallon jerrican has a 2.5 cm (1 in.) I.D. pouring spout; other sizes have 1.9cm (0.75 in.) I.D. spouts

Specifications

Autoclavable Not Autoclavable
Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Material HDPE
Closure Type Screw Cap
Color White
Depth (English) 5.5 in.
Depth (Metric) 13 cm
For Use With (Application) Liquid Storage
Graduations Liters, U.S. gal.
Height (English) With Closure 10.6 in.
Height (Metric) With Closure 26.7 cm
Includes Spout
Material HDPE
Mouth Style Wide
Product Type Jerry Can
Shape Square
Sterility Non-sterile
Width (English) 9.6 in.
Width (Metric) 21.5 cm
Show More Show Less