missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Fast Release Pipette Pump™ III Pipetters

Catalog No. 03410535
Change view
Click to view available options
Color:
Blue
Green
Red
For Use With (Equipment):
2mL
10mL
25mL
Material:
Nylon, PVC
Plastic
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment) Material
03410535 Blue 2mL Plastic
03410536 Green 10mL Nylon, PVC
03410537 Red 25mL Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03410535 Supplier Bel-Art™ Supplier No. F379040002

Quick, accurate one-handed operation

  • Optimally located thumb wheel rotates easily for precision aspirating or dispensing, down to a volume of one drop at a time—all while using a relaxed grip
  • Lightweight
  • Fast-release trigger dispenses entire pipette contents
  • Thumb wheel can also be used to blow out pipette
  • Self-stabilizing collar inside silicone chuck holds glass or plastic pipettes
  • Resistant to acids, alkalis, and most solvents
  • Easily disassembled for cleaning

Order Info

Available in three volumes, each color coded for easy identification. Overall length, 171mm (6.75 in.).

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Plastic
Model Pipette Pump III
Number of Channels 1
Sterility Non-sterile
Type Fast Release Pipet Filler
Volume (Metric) 2 mL
For Use With (Application) Pipets up to 2mL
For Use With (Equipment) 2mL
Resistance Acids, Alkalis and Solvent
Length (English) 6.75 in.
Length (Metric) 171 mm
Show More Show Less