missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Dual Zone: -50°/+70°C (-58°/+158°F) External

Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

$133.13 - $258.09

Specifications

Calibration Points 0°, 50°C
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Probe Type Waterproof
Resolution 0.1°C/°F
View More Specs

Requires: AAA battery


Products 2
Catalog Number Mfr. No. Temperature Range (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Temperature Range (Metric) Price Quantity & Availability  
13201949
View Documents Promotion Details
H-B Instrument™
B609000900
0°C to 50°C
Each for $258.09
Only null left
 
13201964
View Documents Promotion Details
H-B Instrument™
B609000200
-10°C to +50°C
Each for $133.13
Only null left
 
Description

Description

  • Dual zone measurement with either 1 or 3m cables
  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Individually serialized, CE marked
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Specifications

0°, 50°C
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
0.1°C/°F
-50°C
±1°C
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Waterproof
70°C
Yes
Videos
SDS
Documents

Documents