missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Stainless Steel Stem Thermometers: -50°/+200°C (-58°/+392°F)

Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.

Supplier:  H-B Instrument™ B609001200

 View more versions of this product

Catalog No. 13201772


Only null left

Alert:

These electronic stem thermometers are not suitable for solids such as frozen items


Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)

Requires : LR44 battery

Description

Description

  • Thermometers provide a range of −50°/200°C (−58°/392°F);13-201-768 is −40°/232°C (−40°/450°F)
  • Resolution of 0.1°C/°F (13-201-770 is 1°C/°F)
  • Will read temperatures in liquids, semi-solids and gases
  • 6.7 in. to 10.75 in. probes easily reach into cuvettes, test tubes, flasks, beakers and more
  • Blunt tip probe is ideal for veterinary practices, farm and ranch
  • Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
  • Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized

Specifications

Chemical Identifiers

0°, 100°C
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Yes
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
0.1°C/°F

Specifications

0°, 100°C
1.0 in.
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
200 mm
Stainless Steel
Max/Min, Data Hold; 127mm (5 in.) Stainless Steel Probe; Water Resistant IP65; Requires LR44 battery
-50°C
Yes
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
25 mm
7.9 in.
Stainless Steel
0.1°C/°F
200°C
-50°C to +200°C
±1°C from –20°/120°C; otherwise ±2°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions