missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Economy NMR Tubes

Catalog No. 16800471
Change view
Click to view available options
Length (Metric):
178 mm
203.2 mm
Model:
WG-1226-7-5
WG-1228-7-5
WG-1228-8-5
WG-1235-7-5
WG-1235-8-5
WG-1241-7-5
Field Strength:
300MHz
400MHz
500MHz
600MHz
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength
16800471 178 mm WG-1241-7-5 600MHz
16800318 178 mm WG-1226-7-5 300MHz
16800405 178 mm WG-1228-7-5 400MHz
16800406 203.2 mm WG-1228-8-5 400MHz
16800443 178 mm WG-1235-7-5 500MHz
16800444 203.2 mm WG-1235-8-5 500MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Catalog No. 16800471 Supplier Wilmad-LabGlass™ Supplier No. 666009575

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Designed for routine use in all NMR spectrometers, Wilmad Economy NMR Tubes are guaranteed to fit tightly in any spinner turbine and have zero NMR background

Manufactured in an ISO 9001:2008 USA facility

  • Best O.D. tolerance in the industry and a 30% thicker wall than any competitors' product
  • Camber and concentricity values listed are the Total Indicator Reading (TIR)
  • 100% visual and physical inspection ensures quality, including physical dimensions and surface defects
  • Made from borosilicate glass; meets ASTM E438 Type 1 Class B standard, recognized as N51A
  • Cooling/heating of these tubes may lead to breakage; for NMR experiments that involve cooling, heating, biological sample, multi-dimension, multi-nuclei or DNP techniques, refer to Wilmad Precision NMR Tubes

Specifications

Material Borosilicate Glass
Length (Metric) 178 mm
Concentricity (Metric) 3.8 μm
Camber (Metric) 3.8 μm
Diameter (Metric) Outer 4.947±0.019 mm
Diameter (Metric) Inner 4.1 mm
Field Strength 600MHz
Length (English) 7 in.
Thickness (Metric) Wall 0.43 mm
Model WG-1241-7-5