missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Medium Walled Precision NMR Tube
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
$190.50 - $398.13
Specifications
| Camber (Metric) | 51 μm |
|---|---|
| Material | Borosilicate Glass |
| Thickness (Metric) Wall | 0.77 mm |
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
| Catalog Number | Mfr. No. | Length (Metric) | Model | Field Strength | Diameter (Metric) Outer | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Model | Field Strength | Diameter (Metric) Outer | Price | Quantity | ||
|
16-800-323
|
Wilmad-LabGlass™
663020575 |
178 mm | 504-PP-7-5 | 300MHz | 4.9635±0.0068 mm |
Pack of 5 Each for $190.50
|
|
||
|
16-800-325
|
Wilmad-LabGlass™
663020595 |
228.6 mm | 504-PP-9-5 | 300MHz | 4.9635±0.0070 mm |
Pack of 5 Each for $264.65
|
|
||
|
16-800-413
|
Wilmad-LabGlass™
664020575 |
178 mm | 524-PP-7-5 | 400MHz | 4.9635±0.0071 mm |
Pack of 5 Each for $398.13
|
|
||
Description
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
| 51 μm | |
| Borosilicate Glass | |
| 0.77 mm |