missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Plastic Tubing Cutter and Replacement Blades

Catalog No. 22088245
Change view
Click to view available options
Product Type:
Replacement Blade
Tubing Cutter
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22088245 Tubing Cutter
22172536 Replacement Blade
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22088245 Supplier Bel-Art™ Supplier No. H210100000
Get Up to $500 in Products with Purchase
View all promotions

Portable, pocket-sized cutter cuts flexible tubing from 1.6mm to 19mm (1/16 to 3/4 in.) O.D.

 

  • Spring-loaded jaw will remain closed for safety when not in use
  • Replaceable, hardened steel blade makes clean, straight cuts

 

Specifications

Material Plastic
Overall Length (English) 3 in.
Overall Length (Metric) 76.2 mm
For Use With 1.6 to 19mm Tubing
Product Type Tubing Cutter

Not recommended for latex tubing.