Learn More
Thermo Scientific™ Sorvall™ X4F R Pro Centrifuges CTS™ Series

Description
Thermo Scientific™ Sorvall™ X4F R Pro Centrifuges Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. Sorvall X4F R Pro Centrifuges (floorstanding and refrigerated) are designed to help you get your research done more quickly, consistently, and with powerful reliability. Built on the foundation of quality and dependability that you expect from Thermo Scientific products, General Purpose Pro Centrifuges have features that can take your work to the next level.
Sorvall™ X4F R Pro CTS Centrifuges satisfy not only your need for an essential separation equipment, but also provide you necessary compliance documentation and validation services.
- Intuitive touch screen interface for faster programming
- Outstanding 4 L capacity with the TX-1000 rotor enabling rapid batch processing
- Run log data download in a non-altered PDF format through the USB port to streamline process traceability
- Scheduling features and preventative maintenance queues help reduce downtime to avoid delay of cell processing and impact on cell viability
- ClickSeal™ Biocontainment Lids help prevent contamination
- Compatible with common cGMP and cleanroom disinfecting procedures such as Steris VHP dry heat sterilization
- Factory acceptance test documentation contain multiple regulatory certificates (declaration of conformity (CE), CSA and QMS certificates, certificates of environmental status), suggested customer maintenance schedule and product-specific factory documentation (certificate of conformance, technical specifications, equipment drawings, Porton Down certificate from Public Health England)
Specifications
Specifications
| Certifications/Compliance | Certifications: EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15. Standards: ISO 14971, ISO 13485, ISO 9001 |
| Capacity | 4 x 1000 mL |
| Max. RCF | 25,830 x g |
| Max. Speed | 15200 |
| Refrigerated | Yes |
| Includes | TX-1000 rotor, adapters for 50 mL and 15 mL conical tube adapters, and 500 mL bottle, ClickSeal biocontainment lids, factory test acceptance documentation |
| Rotor | Yes |
| Voltage | 120 V |
| Product Type | General Purpose Pro Centrifuge |