Learn More
Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series

Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series—spins up to 100,000rpm.
Supplier: Thermo Scientific™ 75000080
Description
Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series. Spinning up to 100,000rpm, these Sorvall WX+ ultracentrifuges deliver the speed and performance required for your high performance processing applications. Plus lightweight and fatigue-resistant Thermo Scientific™ Fiberlite™ carbon fiber rotors that do not need to be derated over time, and an intuitive, easily accessible touch screen interface and imbalance tolerance to accelerate run set-up.
- Available in 80,000, 90,000 and 100,000rpm models, offering RCF up to 802,000 x g.
- Small footprint is ideal for labs where space is limited, while a low deck height (86.3cm/ 33.9in) makes rotor loading and unloading easy
- Non-bolt down design greatly simplifies installation and flexibility to relocate within a facility
- Self-locking rotor system provides confidence that the rotor is automatically and securely locked
- Intuitive full color LCD touch screen keeps operation and programing simple. Located at the front of the instrument, this easy-to-navigate graphical display provides quick access to all functions and menus.
- Monitor instrument status from across the lab with Stat Light, our multi-color, programmable 47cm long LED bar mounted on the front of the instrument for easy visibility
- Automatic tube balance compensation accelerates sample preparation by allowing visual sample balancing up to 5mm
The extensive rotor portfolio for the Sorvall WX+ ultracentrifuge series supports labware from microtubes to 250mL bottles–providing applications flexibility as your lab's research focus evolves.
Choose Fiberlite carbon fiber rotors for unequalled durability and high performance.
- Fatigue-resistance provides structural integrity, eliminating the need to derate or limit the speed over the rotor lifespan
- Corrosion-resistant design protects against damage due to moisture, chemicals, alkaline solutions or other salts in the laboratory
- Lightweight rotors improve ergonomics for a safer work environment and minimize the risk of damage to centrifuge equipment
- Repairable
- Secure investment, backed by a 15-year warranty†
Our Sorvall WX+ ultracentrifuges optimize your existing rotor inventory by accepting ultra rotors from most major manufacturers. Ask your sales representative for details.
Complete your Sorvall WX+ ultracentrifuge system with a versatile selection of ultracentrifuge tubes, and protect your investment with comprehensive service and support offerings.
† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Chemical Identifiers
| 208/240 V 50/60 Hz | |
| Floor Model Centrifuge | |
| 16/20 A | |
| 34.6 in. | |
| 27.2 in. | |
| 51 dBA (running at set speed, under in-house test condition) measured 1m in front of instrument | |
| 31.1 in. | |
| CE and cCSAus | |
| Single | |
| 859.8 lb. (390 kg) | |
| CE and cCSAus | |
| Sorvall |
| 10/11 (10 and coasting) | |
| Yes | |
| 1 kW or below | |
| 88 cm | |
| 69 cm | |
| Thermo-module cooling system (CFC/HCFC/HFC-free), Solid-state thermoelectric refrigeration (CFC-free) | |
| 79 cm | |
| 6 x 250 mL | |
| 34.6 x 31.1 x 27.2 in. (88 x 79 x 69 cm) | |
| 1000 programs with step-runs | |
| 0°C to 40°C | |
| 10°C to 30°C |
Specifications
| 80,000 rpm | |
| Floor Model Centrifuge | |
| 546,883 x g (T-890 rotor) | |
| 16/20 A | |
| 1 kW or below | |
| 88 cm | |
| 69 cm | |
| Thermo-module cooling system (CFC/HCFC/HFC-free), Solid-state thermoelectric refrigeration (CFC-free) | |
| 79 cm | |
| CE and cCSAus | |
| Single | |
| 859.8 lb. (390 kg) | |
| CE and cCSAus | |
| Sorvall |
| 10/11 (10 and coasting) | |
| 208/240 V 50/60 Hz | |
| Yes | |
| ±2 rpm | |
| 34.6 in. | |
| 27.2 in. | |
| 51 dBA (running at set speed, under in-house test condition) measured 1m in front of instrument | |
| 31.1 in. | |
| Sorvall WX 80+ Ultracentrifuge | |
| 6 x 250 mL | |
| 34.6 x 31.1 x 27.2 in. (88 x 79 x 69 cm) | |
| 1000 programs with step-runs | |
| 0°C to 40°C | |
| 10°C to 30°C |