missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ ST8R Microcentrifuge Packages
Available in both ventilated and refrigerated models and with three micro rotor options, 48 x 2, 30 x 2 and 24 x 2. These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
$20,972.84 - $22,370.54
Specifications
| Refrigerated | Yes |
|---|---|
| Ventilated | No |
| Rotor Included | Yes |
| Product Line | Sorvall |
| Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
|
75997203
|
Thermo Scientific™
75997203 |
24 x 2 mL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75887203
|
Thermo Scientific™
75887203 |
30 x 2 mL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75667203
|
Thermo Scientific™
75667203 |
48 x 2 mL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access
- Biocontainment sealing options
- Maximized swing-out capacity up to 8 x 50 mL conical tubes, 24 x 5/7 mL blood tubes, microplates and microtubes, all in one versatile centrifuge
- Fixed angle flexibility to spin 50 mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
- Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g (with Sorvall ST 8R centrifuge)
- One-touch operation with pre-saved protocols
- Highly visible backlit display offers easy reading of parameters across the lab
- Glove and detergent friendly user interface
- Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
- Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD
- Microtube rotor packages include 24, 30 or 48 place microtube rotor with centrifuge
- ST8 centrifuges compatible with 14 rotor options to provide maximum versatility
- Auto-Lock rotor exchange for application flexibility
Specifications
| Yes | |
| No | |
| Yes | |
| Sorvall |