missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ ST8 FR Floor-Standing Refrigerated Centrifuge

Catalog No. 75007207
Change view
Click to view available options
Electrical Requirements:
120 V 60 Hz
230 V 60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
75007207 120 V 60 Hz
75007208 230 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75007207 Supplier Thermo Scientific™ Supplier No. 75007207

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save valuable benchtop space in your lab with the Thermo Scientific™ Sorvall™ ST8 FR floor-standing refrigerated centrifuge.

Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 FR. This floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. The Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

Innovative Technologies:
  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
  • CRC-free refrigeration system
  • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
  • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
   
User-friendly performance:
  • Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove- and detergent-friendly user interface
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
  • Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD

Clinical Applications:
  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Conforms to the latest clinical and safety standards

Research applications:
  • 8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly

†Biocontainment certification by the Public Health England, Porton Down, UK.

Specifications

Controller Type Microprocessor
Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Description Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Capacity 4 x 145 mL (with TX-150 rotor), 6 x 50 mL (with HIGHConic rotor)
Max. Speed 4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
Refrigerated Yes
Max. RCF 3,260 x g (TX-150 rotor); 30,279 x g (MicroClick 24 x 2 rotor)
Length (English) Exterior 20.5 in.
Height (English) Open Cover 45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior 79 to 84 cm
Height (English) Exterior 30.7 to 32.7 in. (adjustable)
Height (Metric) Open Cover 117 to 122 cm
Length (Metric) Exterior 52 cm
Noise Level <52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Safety Features Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Wattage 850 w
Width (English) Exterior 18.3 in.
Width (Metric) Exterior 47 cm
Dimensions (HWD) 30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive System Direct, Brushless Induction
Net Weight 191 lb. (87 kg)
Program Storage 3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Run Time 99 hr 59 min, continuous
Profile (Acceleration/Braking) 2 (standard and soft)
Electrical Requirements 120 V 60 Hz
Temperature Range (Metric) -10°C to +40°C
Show More Show Less