Learn More
Thermo Scientific™ Sorvall ST4 Plus Centrifuge Series

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
Supplier: Thermo Scientific™ 75009524
Description
The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Chemical Identifiers
| Microprocessor | |
| Bright LCD Push-Button User Interface | |
| Purchase of Thermo Scientific rotor and accessories required for operation | |
| Up to 6 Programs via LCD User Interface buttons | |
| ISO 14971, ISO 13485, ISO 9001 | |
| Benchtop Centrifuge |
| Sorvall | |
| Direct, Brushless Induction Low Profile | |
| Choices of 9 Accel/10 Decel Rates | |
| Up to 9 hr. 59 min. | |
| Option to count up or down |
Specifications
| EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15 | |
| 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors) | |
| Sorvall | |
| Bright LCD Push-Button User Interface | |
| Purchase of Thermo Scientific rotor and accessories required for operation | |
| Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber. | |
| <64 dB(A) Rotor F15-8x50c; 14500 RPM | |
| Up to 6 Programs via LCD User Interface buttons | |
| No | |
| ISO 14971, ISO 13485, ISO 9001 | |
| Option to count up or down | |
| 5 Year Limited | |
| 27.2 in. | |
| 29.4 in. | |
| 14.2 in. | |
| 361 mm | |
| 27.2 in. | |
| 120 kg | |
| 220/240 V | |
| 50/60 Hz |
| Microprocessor | |
| 25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor) | |
| Yes, CFC-Free, Pre-Temp Available | |
| Direct, Brushless Induction Low Profile | |
| centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity | |
| Sorvall ST4R Plus-MD | |
| Choices of 9 Accel/10 Decel Rates | |
| 13 Rotor Options Available, rotor sold separately | |
| Up to 9 hr. 59 min. | |
| -10°C to +40°C, ±2°C | |
| Benchtop Centrifuge | |
| 690 x 746 x 361 mm | |
| 690 mm | |
| 746 mm | |
| 33.9 in. | |
| 861 mm | |
| 690 mm | |
| 220/240 V 50 Hz, 230 V 60 Hz | |
| 1950 w |