missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ ST 8FR Centrifuge and Rotor Packages

Catalog No. p-8373005
Change view
Click to view available options
Includes:
Micro Rotor, Rotor Body, 4 Buckets for 50 mL Tubes
Micro Rotor, Rotor Body, 4 Round Buckets, 4 Bio-containment Lids, 4 Adapters each for 15 and 50 mL Tubes
Rotor Body, 4 Oval Buckets (8 x 50 mL), Adapters for 15 mL Tubes (8 x 15 mL)
Rotor Body, 4 Round Buckets, 4 ClickSeal Biocontainment Lids, 4 Sets of Adapters for 15 mL Tubes, and 4 Sets of Adapters for 50 mL Tubes
Rotor Included:
TX-150 Rotor Body
TX-150 Rotor Body, 30 x 2mL Micro Rotor
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Rotor Included
75250395 Rotor Body, 4 Oval Buckets (8 x 50 mL), Adapters for 15 mL Tubes (8 x 15 mL) TX-150 Rotor Body
75240637 Rotor Body, 4 Round Buckets, 4 ClickSeal Biocontainment Lids, 4 Sets of Adapters for 15 mL Tubes, and 4 Sets of Adapters for 50 mL Tubes TX-150 Rotor Body
75240116 Micro Rotor, Rotor Body, 4 Round Buckets, 4 Bio-containment Lids, 4 Adapters each for 15 and 50 mL Tubes TX-150 Rotor Body, 30 x 2mL Micro Rotor
75245719 Micro Rotor, Rotor Body, 4 Buckets for 50 mL Tubes TX-150 Rotor Body, 30 x 2mL Micro Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 75250395 Supplier Thermo Scientific™ Supplier No. 75250395

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Research and clinical packages.

The floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. he Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

ST8 FR Floor-Standing Refrigerated Centrifuge

Innovative Technologies:

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
  • CRC-free refrigeration system
  • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
  • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g

User-friendly performance:

  • Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove- and detergent-friendly user interface
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
  • Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD


Clinical Applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Conforms to the latest clinical and safety standards


Research applications:

  • 8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly

Certifications

UL Listed, CE marked, IVD compliant, Certified biocontainment

Compliance

IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1

Warranty

2 years

Specifications

Includes Rotor Body, 4 Oval Buckets (8 x 50 mL), Adapters for 15 mL Tubes (8 x 15 mL)
Controller Type Digital, Microprocessor
Amperage 7.08 A
Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1/UL Listed, CE marked, IVD compliant, Certified biocontainment
Capacity 4 x 145 mL
Max. Speed 4,500 rpm
Refrigerated CFC free
Max. RCF 30,279 x g
Height (Metric) Exterior 79 to 84 cm (adjustable)
Height (English) Exterior 30.7 to 32.7 in. (adjustable)
Height (Metric) Open Cover 117 to 122 cm (adjustable)
For Use With (Equipment) ST-8FR (Small Bench Centrifuge)
Maximum Speed Range 300 to 17,850 rpm
Noise Level <56 dBA with all rotors; <52 dBA (with MicroClick 24 rotor)
Rotor Included TX-150 Rotor Body
Warranty 2 years warranty
Drive System Direct, Brushless Induction
Net Weight 91 lb.
Program Storage 3 direct program buttons, 96 additional programs accessible via folder
Run Time 10 second to 99h 59min, continuous
Temperature Range -10°C to +40°C
Profile (Acceleration/Braking) Rotor Dependant
Type Swinging Bucket Rotor
Electrical Requirements 120 V 60 Hz
Show More Show Less