missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages PROMO
Description
The Sorvall ST 8 centrifuge provides high capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages.
The Sorvall ST 8 centrifuge fits in:
- To optimize bench space with maximized capacity
- To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
- Runs up to 24 x 5/7 mL blood tubes at a time in swinging bucket configuration
- Expanded programming options including password protection
- Auto-Lock rotor exchange simplifies cleaning
- Conforms to the latest clinical and safety standards
- To research applications, including cellular biology, microbiology, genomics and molecular biology, proteomics, biochemistry, pharmaceutical studies
- 8 x 50 mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50 mL tube to a microplate to microtubes effortlessly
Features that stand out:
- Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
- Manufactured with quality materials providing broad chemical resistance with high strength for durability and reliability
- 3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
- 4 protocols via direct access key, with naming option and password protection available
- Quiet performance (<61 dBA) provides a safe, stress-free environment
- One-touch operation with pre-saved protocols and password protection available
- Highly visible backlit display for easy reading of parameters across the lab
- Glove- and detergent-friendly
- Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
- Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡
Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK. IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories.
Specifications
Specifications
| Max. Speed | 4,500 rpm |
| Max. RCF | 3,260 x g |
| Refrigerated | Yes |
| Height (English) Exterior | 12.6 in. |
| Height (Metric) Exterior | 32 cm |
| Length (English) Exterior | 26.4 in. |
| Length (Metric) Exterior | 67 cm |
| Noise Level | <56 dBA |
| Width (English) Exterior | 18.1 in. |
| Width (Metric) Exterior | 46 cm |
| Show More |