missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages PROMO

Catalog No. 75203637PM
Change view
Click to view available options
Includes:
Sorvall ST 8 R Centrifuge (Refrigerated), 4 TX-150 Swinging Bucket Rotors Round Buckets, 4 Sets of 4 x 50 mL and 8 x 15 mL Conical Tube Adapters
Sorvall ST8 Centrifuge, Ventilated TX-150 Swinging Bucket Rotor, 4 Round Buckets, 4 Sealing Lids, 4 x 50 mL Conical Skirted and Unskirted Adapters, 4 x 15 mL Con Adapters
Dimensions (HWD):
31 x 37 x 48 cm
32 x 46 x 67 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Dimensions (HWD)
75203637PM Sorvall ST8 Centrifuge, Ventilated TX-150 Swinging Bucket Rotor, 4 Round Buckets, 4 Sealing Lids, 4 x 50 mL Conical Skirted and Unskirted Adapters, 4 x 15 mL Con Adapters 31 x 37 x 48 cm
75233637PM Sorvall ST 8 R Centrifuge (Refrigerated), 4 TX-150 Swinging Bucket Rotors Round Buckets, 4 Sets of 4 x 50 mL and 8 x 15 mL Conical Tube Adapters 32 x 46 x 67 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75203637PM Supplier Thermo Scientific™ Supplier No. 75203637PR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Research and clinical Small Benchtop Centrifuge and Rotor packages.

The Sorvall ST 8 centrifuge provides high capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages.

The Sorvall ST 8 centrifuge fits in:

  • To optimize bench space with maximized capacity
  • To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
    • Runs up to 24 x 5/7 mL blood tubes at a time in swinging bucket configuration
    • Expanded programming options including password protection
    • Auto-Lock rotor exchange simplifies cleaning
    • Conforms to the latest clinical and safety standards
  • To research applications, including cellular biology, microbiology, genomics and molecular biology, proteomics, biochemistry, pharmaceutical studies
    • 8 x 50 mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
    • Auto-Lock rotor exchange for application flexibility—go from 50 mL tube to a microplate to microtubes effortlessly

Features that stand out:

  • Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
  • Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
  • Manufactured with quality materials providing broad chemical resistance with high strength for durability and reliability
  • 3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
  • 4 protocols via direct access key, with naming option and password protection available
  • Quiet performance (<61 dBA) provides a safe, stress-free environment
  • One-touch operation with pre-saved protocols and password protection available
  • Highly visible backlit display for easy reading of parameters across the lab
  • Glove- and detergent-friendly
  • Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
  • Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡

Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK. IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories.

Specifications

Max. Speed 4,500 rpm
Max. RCF 3,260 x g
Height (English) Exterior 12.2 in.
Height (Metric) Exterior 31 cm
Length (English) Exterior 18.9 in.
Length (Metric) Exterior 48 cm
Noise Level <61 dBA
Width (English) Exterior 14.6 in.
Width (Metric) Exterior 37 cm
Wattage 310 W
Certifications/Compliance UL, CE, IVD, Certified Biocontainment
Includes Sorvall ST8 Centrifuge, Ventilated TX-150 Swinging Bucket Rotor, 4 Round Buckets, 4 Sealing Lids, 4 x 50 mL Conical Skirted and Unskirted Adapters, 4 x 15 mL Con Adapters
Controller Type Microprocessor
Rotor Included Yes
Dimensions (HWD) 31 x 37 x 48 cm
Net Weight 35 kg (77 lb.)
Run Time 99 hr. 59 min.
Height (English) Exterior Lid Open 26.8 in.
Frequency 60 Hz
Height (Metric) Exterior Lid Open 67 cm
Voltage 120 V
Display Type Backlit LCD
Show More Show Less