missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge

Catalog No. 75007204
Change view
Click to view available options
Electrical Requirements:
100 V 50/60 Hz
120 V 60 Hz
230 V 50/60 Hz
Refrigerated:
No
Yes
Description:
Sorvall ST 8 Small Benchtop Centrifuge
Sorvall ST 8R Small Benchtop Centrifuge
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Refrigerated Description
75007204 230 V 50/60 Hz Yes Sorvall ST 8R Small Benchtop Centrifuge
75007201 230 V 50/60 Hz No Sorvall ST 8 Small Benchtop Centrifuge
75007202 100 V 50/60 Hz No Sorvall ST 8 Small Benchtop Centrifuge
75007203 120 V 60 Hz Yes Sorvall ST 8R Small Benchtop Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 75007204 Supplier Thermo Scientific™ Supplier No. 75007204

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Meet space, clinical and research protocal needs with the compact and innovative Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge. Rotors and buckets are sold separately.

Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 Centrifuge Series - available as ventilated and refrigerated models. A floor-standing refrigerated version is also available (Sorvall ST 8 FR). These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

Innovative Technologies:

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
    • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge 
    • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g

User-friendly performance:

  • Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g (with Sorvall ST 8R centrifuge), to ensure a peaceful laboratory 
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove- and detergent-friendly user interface
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
  • Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD

Clinical Applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Conforms to the latest clinical and safety standards

Research applications:

  • 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly

†Biocontainment certification by the Public Health England, Porton Down, UK

Specifications

Capacity 4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed 4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
Max. RCF 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
Refrigerated Yes
Height (English) Exterior 12.6 in.
Height (Metric) Exterior 32 cm
Length (English) Exterior 26.4 in.
Length (Metric) Exterior 67 cm
Noise Level <52 dB(A) (with MicroClick 24 x 2 rotor); <56 dB(A) with all rotors
Safety Features Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior 18.1 in.
Width (Metric) Exterior 46 cm
Wattage 750 w
Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description Sorvall ST 8R Small Benchtop Centrifuge
Electrical Requirements 230 V 50/60 Hz
Controller Type Microprocessor
Rotor Included No
Dimensions (HWD) 12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive System Direct Brushless Induction
Net Weight 156 lb. (71 kg)
Program Storage 3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Run Time 99 hr. 59 min., continuous
Product Line Sorvall
Height (English) Exterior Lid Open 27.5 in.
Profile (Acceleration/Braking) 2 (standard and soft)
Frequency 50/60 Hz
Height (Metric) Exterior Lid Open 70 cm
Rotor TX-150
Voltage 230 V
Temperature Range (Metric) -10°C to +40°C
Show More Show Less

NOTE: Rotors and buckets must be purchased separately.